9175801 Memory Foam Wrist Rest and Mouse Pad

Order Code: ZT3380445S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£12.878%


Description

memory foam wrist rest & mousepad, soft foam pillow conforms to your wrist for exceptional comfort yet never loses its shape, optical-friendly mouse pad features superior tracking surface, redistributes pressure points and ensures proper hand position while mousing, silver streak. The Fellowes Memory Foam Silver Streak Mouse Pad Wrist Support has been ergonomically designed to conform to the user’s wrists, redistribute painful pressure points and ensure proper hand position when using a mouse. The soft memory foam pillow conforms to the user’s wrists for exceptional comfort, yet never loses its shape.

The Fellowes Memory Foam Mouse Pad Wrist Support is also optical mouse friendly.

See full description
Specifications for 9175801 Memory Foam Wrist Rest and Mouse Pad
  • Material
    Memory Foam
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome