Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
9176501 Memory Foam Wrist Rest and Mousepad Black
By Fellowes
Order Code:
ZT1710757S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-8
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/9176501-memory-foam-wrist-rest-and-mousepad-black/p/ZT1710757S
Add to quotation
View all Mouse & Wrist Pads
Description
FELLOWES 9176501 Memory Foam Wrist Rest and Mousepad Black 9176501
Tags:
#BulkDiscount
Specifications
Specifications for 9176501 Memory Foam Wrist Rest and Mousepad Black
Width
201.6mm
Weight
200g
Depth
235mm
Material
Fabric, Memory Foam
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome