0
1
2
3
4
5

Angle Adjustable Mouse Pad Wrist Support Premium Gel

Order Code: ZT1111144S

£21.99 Inc VAT (20%)


Description

Fellowes Angle Adjustable Mouse Pad Wrist Support Premium Gel. Width: 157.2 mm, Depth: 249.2 mm. Product colour: Graphite, Surface coloration: Monochromatic, Material: Polyester, Wrist rest

Specifications for Angle Adjustable Mouse Pad Wrist Support Premium Gel
  • Form
    Mouse Wrist Rest
  • Padding Type
    Gel
  • Colour
    Graphite
  • Type
    Wrist Rests

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome