0
1
2
3
4

Ergonomic Soft Touch Keyboard Gel Wrist Rest Support, 46 x 6cm, Grey

Order Code: ZT2659348S

£14.99 Inc VAT (20%)


Description

Gel filled wrist support which provides a comfort when using a keyboard for long periods. The gel moulds to the shape of your wrist to provide ultimate comfort. The material is soft and kind to the skin. Wrist support is also non-slip to provide a stable surface • Non slip
• Provides comfort when using a keyboard for long periods
• Soft material which is kind to the skin
• Comfortable to use
• Dimensions 25 x 490 x 77mm (H x W x D)

See full description
Specifications for Ergonomic Soft Touch Keyboard Gel Wrist Rest Support, 46 x 6cm, Grey
  • Product Type
    Wrist Support
  • Type
    Wrist Rest Support
  • Colour
    Grey
  • Material
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome