K50432EU ErgoSoft Wrist Rest for Standard Mouse

Order Code: ZT3380358S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Pro-comfort support features a faux leather exterior reinforced by a gel-cushioned interior, contoured shape fits the entire length of the mouse and provides additional padding, easy-to-clean surface, professional-level design provides functional durable seamless edges and non-skid backing. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Support proper wrist alignment and improve neck and shoulder comfort with Kensington s ErgoSoft Wrist Rests. Ergonomically designed to fit today s thinner devices, Kensington s ErgoSoft Wrist Rests promote wellness and improve productivity.

Featuring a premium faux leather exterior reinforced by a gel-cushioned interior. An ideal wrist rest for contemporary workspaces and modern offices.

See full description
Specifications for K50432EU ErgoSoft Wrist Rest for Standard Mouse
  • Product Type
    Wrist Rest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome