K52802WW ErgoSoft Wrist Rest for Standard Mouse

Order Code: ZT3383232S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Ultra-soft feel with a premium exterior that is supported by gel-cushioned padding, designed for standard mouse with a height of more than 1 inch, ergonomist approved to provide optimal health, comfort and protection, black in colour. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Scientifically developed to prevent injury while optimising comfort, the ErgoSoft Wrist Rest for standard mouse features an ultra-soft exterior supported by gel cushioning.

Combining unmatched softness and durability with ergonomic science, the wrist rest is perfect for work and play.

The premium exterior is supported by gel-cushioned padding to provide unmatched quality and comfort. Offering the softest and most durable materials available, this wrist rest resists sticking to your skin and easily wipes clean. Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curve design, the wrist rest helps minimize the impact of repetitive strain on your hands. Combining unmatched softness and durability with ergonomic science, it s perfect for work and play.

Professional-Level Design provides functional and sophisticated low-profile elegance. Non-skid rubber backing keeps the rest from slipping when you re working.

* Minimum quantities may apply, please check before ordering.

See full description
Specifications for K52802WW ErgoSoft Wrist Rest for Standard Mouse
  • Colour
    Black
  • Product Type
    Wrist Rest
  • Material
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome