Ultra-Soft Wrist Rest, high-performance mouse pad surface provides best-in-class tracking control, ergonomist approved to support the optimal health, comfort and protection. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Optimising comfort and performance, Kensington s ErgoSoft ? Wrist Rest Mouse Pad combines an ergo-friendly design with best-in-class tracking for optical and laser mice. Featuring an ultra-soft exterior that is supported by gel cushioning and a unique texture that optimises mouse performance, the ErgoSoft Wrist Rest Mouse Pad provides a difference you can feel.
The premium ultra-soft exterior is supported by gel-cushioned padding to provide unmatched quality and comfort. Offering the softest and highest quality materials available, the wrist rest will not stick to your skin and easily wipes clean.
The High-performance mouse pad surface, provides best-in-class tracking control for both optical and laser mice with the ideal balance between control and speed.
Supports the optimal health, comfort and protection of your wrist through proper alignment, tailored dimensions and a unique curved design that minimises the impact of repetitive strain.
Combines functional and sophisticated low-profile elegance with a preferred hard mouse surface, non-skid backing and an easy-to-clean surface. Durable and suited for daily use.