Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
KEN Duo Gel Mouse Pad Wwrist RD Bk
By Kensington
Order Code:
ZT3524554S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/ken-duo-gel-mouse-pad-wwrist-rd-bk/p/ZT3524554S
Add to quotation
View all Mouse & Wrist Pads
Description
Kensington Duo Gel MousePad with Wrist Support Red/Black - 62402
Specifications
Specifications for KEN Duo Gel Mouse Pad Wwrist RD Bk
Type
Mouse Mats
Form
Mouse Mat with Wrist Rest
Dimensions (W x D x H)
182x25x240mm
Colour
Black/Red
Padding Type
Gel
Style
Plain Mouse Mat
Weight
415g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome