Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
KEN Foam Mouse Pad Wwrist Rest Blue
By Kensington
Order Code:
ZT3524569S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/ken-foam-mouse-pad-wwrist-rest-blue/p/ZT3524569S
Add to quotation
View all Mouse & Wrist Pads
Description
Kensington Foam Mousepad with Integral Wrist Rest Blue - 64271
Specifications
Specifications for KEN Foam Mouse Pad Wwrist Rest Blue
Style
Plain Mouse Mat
Weight
150g
Dimensions (W x D x H)
210x250x25mm
Form
Mouse Mat with Wrist Rest
Colour
Blue
Padding Type
Foam
Type
Mouse Mats
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome