Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
KEN Height Adj Gel Mouse Pad Black
By Kensington
Order Code:
ZT3524730S
£31.99
Inc VAT (20%)
£32.99
3% off
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/ken-height-adj-gel-mouse-pad-black/p/ZT3524730S
Add to quotation
View all Mouse & Wrist Pads
Description
Kensington Height Adjustable Gel Mouse Pad Black - 57711
Specifications
Technical Information
Specifications for KEN Height Adj Gel Mouse Pad Black
Padding Type
Gel
Style
Plain Mouse Mat
Colour
Black
Form
Mouse Mat with Wrist Rest
Type
Mouse Mats
Weight
730g
Height Adjustable
Yes
Dimensions (W x D x H)
210x345x25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome