Memory Foam Mouse Pad and Wrist Rest Silver 9175801

Order Code: ZT2120750S

£13.99 Inc VAT (20%)


Description

Fellowes Memory Foam Mouse Pad and Wrist Rest Silver 9175801 Using a mouse for hours at a time, can cause pain and discomfort to your wrists. The Fellowes Memory Foam Mousepad Wrist Support redistributes pressure points and ensures proper hand position whilst typing and mousing and it retains body heat for improved circulation. Its soft foam pillow conforms to your wrist for exceptional comfort, yet never loses its shape.

See full description
Specifications for Memory Foam Mouse Pad and Wrist Rest Silver 9175801
  • Width
    201.6mm
  • Depth
    25.4mm
  • Weight
    200g
  • Material
    Fabric, Memory Foam
  • Padding Type
    Memory Foam
  • Surface
    Fabric
  • Colour
    Silver
  • Type
    Wrist Rests
  • Form
    Mouse Wrist Rest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome