Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
Microban Anti-Bacterial Mouse Mat Black 5933905
By Fellowes
Order Code:
ZT1542268S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/microban-anti-bacterial-mouse-mat-black-5933905/p/ZT1542268S
Add to quotation
View all Mouse & Wrist Pads
Description
Fellowes Microban Antibacterial Mouse Mat Black 5933905
Tags:
#BulkDiscount
Specifications
Specifications for Microban Anti-Bacterial Mouse Mat Black 5933905
MFR Part No.
BB48718
Depth
192mm
Width
226mm
Material
Rubber
Height
278mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome