Mouse Pad Gel Wrist Support

Order Code: ZT3076428S

£49.99 Inc VAT (20%)
£51.993.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Colour: Blue.
Depth mm: 230.
Height mm: 32.
Width mm: 202.Soothing gel provides support and comfort. Stain resistant, wipe clean. Colour: Blue (Black and purple on request) .

Specifications for Mouse Pad Gel Wrist Support
  • Colour
    Blue
  • Width
    202mm
  • Depth
    230mm
  • Height
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome