0
1
2
3
4

Mouse Pad Microban Antibacterial Protection Navy 5933805

Order Code: ZT1542244S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Fellowes mouse pad with Microban protection for a cleaner healthier office. Built in Microban protection fights the growth of harmful bacteria for the lifetime of the product. Active hygiene, helps keep your office equipment cleaner and healthier. Suitable for Optical and Laser Mice. Non-slip rubber base. A single mouse pad in navy.
Mouse pad suitable for optical and laser mice
Built in Microban protection fights the growth of harmful bacteria for the lifetime of the product
Active hygiene helps keep your office equipment cleaner and healthier
Non-slip rubber base
Colour: Navy

See full description
Specifications for Mouse Pad Microban Antibacterial Protection Navy 5933805
  • MFR Part No.
    BB44011
  • Material
    Rubber
  • Depth
    192mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome