Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
Sandy Beach Mouse Pad - 37832FE
By Fellowes
Order Code:
ZT3528624S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/sandy-beach-mouse-pad-37832fe/p/ZT3528624S
Add to quotation
View all Mouse & Wrist Pads
Description
Fellowes Sandy Beach Mousepad Wrist Support 9179301
Specifications
Specifications for Sandy Beach Mouse Pad - 37832FE
Type
Mouse Mats
Dimensions (W x D x H)
200x22.2x235mm
Colour
Design
Padding Type
Gel
Style
Sandy Beach Design
Weight
300g
Form
Mouse Mat with Wrist Rest
Surface
Polyurethane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome