Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
Softee Mouse Pad with Wrist CA81452
By Urban factory
Order Code:
ZT1503535S
£16.99
each
Inc VAT (20%)
£271.84 minimum order value
Quantity
Price
Discount
1 - 19
£16.99
0%
20 +
£16.31
4%
16
Add to basket
Minimum order quantity: 16.
Get it by
Fri, 31st Jan
In Stock
GBP
271.84
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/softee-mouse-pad-with-wrist-ca81452/p/ZT1503535S
Add to quotation
View all Mouse & Wrist Pads
Description
Softee Mouse Pad With Wrist Rest
Tags:
#BulkDiscount
Specifications
Specifications for Softee Mouse Pad with Wrist CA81452
Depth
220mm
Width
250mm
Weight
20g
Material
Gel, Neoprene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome