V1000 Gaming Mouse Mat Black Blue

Order Code: ZT1539916S

£15.99 Inc VAT (20%)


Description

V1000 Gaming Mouse Mat Black Blue Gaming mouse mat with heat-treated woven cloth surface which improves the smoothness of the mouse's high-speed movement. Surface texture is optimised for various sensors and the 3mm thick rubber base is stable even in fierce games.

Specifications for V1000 Gaming Mouse Mat Black Blue
  • Type
    Mouse Mats
  • Colour
    Black
  • MFR Part No.
    8RA13823
  • Material
    Fabric, Rubber
  • Style
    Plain Mouse Mat
  • Product Type
    Mouse Mat with Wrist Rest
  • Surface
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome