ValueX Ergonomic Gel Mouse Pad and Wrist Rest

Order Code: ZT1261243P

£12.39 Inc VAT (20%)


Description

ValueX Ergonomic Gel Mouse Pad and Wrist Rest Ergonomically shaped mouse pad with integrated gel filled wrist support. The gel material provides a comfortable support for the wrist when using a mouse for a long period of time. The material is soft so should not irritate the skin. Mouse pad is also non-slip to provide a stable surface.

See full description
Specifications for ValueX Ergonomic Gel Mouse Pad and Wrist Rest
  • Colour
    Grey
  • MFR Part No.
    12084DR
  • Type
    Mouse Mats
  • Width
    230mm
  • Depth
    260mm
  • Material
    GEL
  • Style
    Plain Mouse Mat
  • Form
    Mouse Mat with Wrist Rest
  • Padding Type
    Gel
  • Weight
    279.4g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome