1000BaseSX SFP Transceiver MM 550m The SFP1000SXST is an MSA compliant fibre SFP transceiver that�s designed, programmed and tested to work with 1000BASE-SX compatible MSA switches and routers. The SFP transceiver module supports a maximum distance of up to 550 m (1804 ft) and delivers dependable 1 GbE connectivity over fibre cabling. Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 1. 25 GbpsType: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 550 m (1804 ft)Power Consumption: Less than 1 WattDDM: YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.