Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Network Transceiver Modules
10GBase-BX Sfp+ Transceiver - Upstream
By Startech
Order Code:
ZT5354603S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/network-transceiver-modules/10gbase-bx-sfp%2B-transceiver-upstream/p/ZT5354603S
Add to quotation
View all Network Transceiver Modules
Description
StarTech.com MSA Compliant SFP+ Upstream Transceiver Module - 10GBASE-BX
Specifications
Specifications for 10GBase-BX Sfp+ Transceiver - Upstream
Product Type
Ethernet Switches
Wired/Wireless
Wired
Weight
24g
Data Rates
10Gbps
Number of Ports
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome