10GBaseT SFP Plus Transceiver 10G Copper

Order Code: ZT1538563S

£239.99 Inc VAT (20%)


Description

10GBaseT SFP Plus Transceiver 10G Copper The SFP10GBTST is an MSA compliant copper SFP transceiver that�s designed, programmed and tested to work with 10GBASE-T compatible switches and routers. The SFP+ transceiver module supports a maximum distance of up to 30 m (98. 4 ft. ) and delivers dependable 10 GbE connectivity over copper cabling, which is a cost-effective alternative to fibre-optic cable setups. Technical Specifications:Maximum Data Transfer Rate: 10 GbpsType: CopperConnection Type: RJ45 ConnectorMaximum Transfer Distance: 30 m (98. 4 ft. )MTBF: 4, 598, 430 hoursDDM: No This SFP+ copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for 10GBaseT SFP Plus Transceiver 10G Copper
  • Weight
    28g
  • Wired/Wireless
    Wired
  • Number of Ports
    1
  • Type
    Ethernet Switches
  • Data Rates
    10GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome