BladeSystem c-Class Network Transceiver Module 40000 Mbit/s Qsfp+ 850 NM

Order Code: ZT1111352S



Description

HPE BladeSystem c-Class. Maximum data transfer rate: 40000 Mbit/s, Interface type: QSFP+, Fiber optic connector: MPO. Compatible products: BladeSystem c-Class. Width: 131.8 mm, Depth: 18.4 mm, Height: 13.7 mm. Number of products included: 1 pc (s)

Specifications for BladeSystem c-Class Network Transceiver Module 40000 Mbit/s Qsfp+ 850 NM
  • Height
    13.7mm
  • Depth
    18.4mm
  • Width
    131.8mm