Cisco Comp 10GBaseSR SFP Plus MM LC DDM

Order Code: ZT1538487S

£54.99 Inc VAT (20%)


Description

Cisco Comp 10GBaseSR SFP Plus MM LC DDM The SFP10GSRST is a Cisco SFP-10G-SR compatible fibre transceiver module that has been designed, programmed and tested to work with CiscoÆ brand switches and routers. It delivers dependable 10GbE connectivity over fibre cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft.).
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 10 Gbps
Type: Multimode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 300 m (984 ft.)
MTBF: 1,967,709 hours
Power Consumption: Less than 1.2 Watts
Digital Diagnostics Monitoring (DDM): Yes
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Cisco Comp 10GBaseSR SFP Plus MM LC DDM
  • Depth
    60mm
  • Height
    10mm
  • Width
    12mm
  • Weight
    22g
  • Wired/Wireless
    Wired
  • Type
    Ethernet Switches
  • Data Rates
    10GBps
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome