Cisco GLC LX SM RGD 1000BaseLX SFP SM

Order Code: ZT1537211S

£42.99 Inc VAT (20%)


Description

Cisco GLC LX SM RGD 1000BaseLX SFP SM The GLCLXSMRGDST is a Cisco GLC-LX-SM-RGD compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco� brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-LX compliant networks, with a maximum distance of up to 10 km (6. 2 mi). Technical Specifications:Wavelength: 1310 nmMaximum Data Transfer Rate: 1. 25 GbpsType: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 10 km (6. 2 mi)MTBF: 3, 092, 408 hoursPower Consumption: Less than 1 WattDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco GLC LX SM RGD 1000BaseLX SFP SM
  • Type
    Ethernet Switches
  • Weight
    16g
  • Number of Ports
    1
  • Data Rates
    1.25GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome