Cisco Meraki MA SFP 10GB SR SFP Plus MM

Order Code: ZT1536249S

£55.99 Inc VAT (20%)


Description

Cisco Meraki MA SFP 10GB SR SFP Plus MM The MASFP10GBSR is a Cisco Meraki MA-SFP-10GB-SR compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco Meraki brand switches and routers. It delivers dependable 10GbE connectivity over fibre cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft). Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 10 GbpsType: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 300 m (984 ft)MTBF: 1, 967, 709 hoursPower Consumption: Less than 1. 2 WattsDigital Diagnostics Monitoring (DDM): YesThis SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco Meraki MA SFP 10GB SR SFP Plus MM
  • Data Rates
    10GBps
  • Type
    Ethernet Switches
  • Number of Ports
    1
  • Weight
    18g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome