Cisco Meraki MA-SFP-1GB-SX 1000Base-SX

Order Code: ZT5354418S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The MASFP1GBSXST is a Cisco Meraki MA-SFP-1GB-SX compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco Meraki brand switches and routers. It delivers dependable 1GbE connectivity over fibre cable, for 1000BASE-SX compliant networks, with a maximum distance of up to 550m .Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 1.25 GbpsType: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 550m MTBF: 1, 967, 709 hoursPower Consumption: Less than 1.2 WattsDigital Diagnostics Monitoring : YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.StarTech.com SFPsAll StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description