Cisco SFP 10G SR S 10GBaseSR SFP Plus MM

Order Code: ZT1538450S

£51.99 Inc VAT (20%)


Description

Cisco SFP 10G SR S 10GBaseSR SFP Plus MM The SFP10GSRSST is a Cisco SFP-10G-SR-S compatible fibre transceiver module that has been designed, programmed and tested to work with CiscoÆ brand switches and routers. It delivers dependable 10GbE connectivity over fibre cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft.).
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 10Gbps
Type: Multimode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 300 m (984 ft.)
MTBF: 1,967,709 hours
Power Consumption: Less than 1.3 Watts
Digital Diagnostics Monitoring (DDM): Yes
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Cisco SFP 10G SR S 10GBaseSR SFP Plus MM
  • Data Rates
    10GBps
  • Type
    Ethernet Switches
  • Weight
    19g
  • Wired/Wireless
    Wired
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome