EMC SFP 1G SX Comp SFP 1000BaseSX

Order Code: ZT1538732S

£39.99each Inc VAT (20%)
£159.96 minimum order value

Minimum order quantity: 4.

Description

Dell EMC SFP 1G SX Comp SFP 1000BaseSX The SFP1GSXEMCST is a Dell EMC SFP-1G-SX compatible fibre transceiver module that has been designed, programmed and tested to work with Dell EMC brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000Base-SX compliant networks, with a maximum distance of up to 500 m (1640 ft)). Technical Specifications:Wavelength: 850nmMaximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: Multi ModeConnection Type: LC ConnectorMaximum Transfer Distance: 550 m (1804 ft)MTBF: 53, 972, 659 hoursPower Consumption: Low power consumptionDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for EMC SFP 1G SX Comp SFP 1000BaseSX
  • Type
    Multi Mode