Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Network Transceiver Modules
Gigabit Fibre to RJ45 Media Converter
By Startech
Order Code:
ZT5365237S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/network-transceiver-modules/gigabit-fibre-to-rj45-media-converter/p/ZT5365237S
Add to quotation
View all Network Transceiver Modules
Description
StarTech.com Gigabit Fibre to RJ45 Ethernet Media Converter
Specifications
Specifications for Gigabit Fibre to RJ45 Media Converter
Product Type
Ethernet Switches
Weight
42g
Data Rates
1.00GBps
Number of Ports
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome