HP JD089B 1000BaseT SFP Transceiver

Order Code: ZT1539808S

£54.99 Inc VAT (20%)


Description

HP JD089B 1000BaseT SFP Transceiver The JD089BST is an HP JD089B compatible copper transceiver module that has been designed, programmed and tested to work with HP brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-T compliant networks, with a maximum distance of up to 100 m (328 ft). Technical Specifications:Maximum Data Transfer Rate: 1000 MbpsType: CopperConnection Type: RJ45 ConnectorMaximum Transfer Distance: 100 m (328 ft)MTBF: 4, 655, 371 hoursPower Consumption: Less than 1. 3 WattsDigital Diagnostics Monitoring (DDM): NoThis SFP copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for HP JD089B 1000BaseT SFP Transceiver
  • Data Rates
    1000MBps
  • Type
    Ethernet Switches
  • Weight
    25g
  • Number of Ports
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome