HP JD118B Comp SFP 1000BaseSX MM

Order Code: ZT1539988S

£56.99 Inc VAT (20%)


Description

HP JD118B Comp SFP 1000BaseSX MM The JD118BST is an HP JD118B compatible fibre transceiver module that has been designed, programmed and tested to work with HPÆ brand switches and routers. It delivers dependable 10 GbE connectivity over fibre cable, for 1000BASE-SX compliant networks, with a maximum distance of up to 550 m (1804 ft).
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 1.25 Gbps
Type: Multi Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 550 m (1804 ft)
MTBF: 3,381,761 hours
Power Consumption: Less than 1 Watt
Digital Diagnostics Monitoring (DDM): Yes
This SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for HP JD118B Comp SFP 1000BaseSX MM
  • Weight
    18g
  • Height
    12.5mm
  • Depth
    56.6mm
  • Width
    13.7mm
  • Data Rates
    1.25GBps
  • Number of Ports
    1
  • Type
    Ethernet Switches