Juniper CTPSFP1GESX Comp SFP 1000BASEX

Order Code: ZT1539502S

£44.99 Inc VAT (20%)

Currently unavailable

Description

Juniper CTPSFP1GESX Comp SFP 1000BaseX The CTPSFP1GESXS is a Juniper CTP-SFP-1GE-SX compatible fibre transceiver module that has been designed, programmed and tested to work with Juniper brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000Base-SX compliant networks, with a maximum distance of up to 550 m (1804 ft).
Technical Specifications:
Wavelength: 850nm
Maximum Data Transfer Rate: 1000 Mbps (1 Gbps)
Type: Multi Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 550 m (1804 ft)
MTBF: 53,972,659 hours
Power Consumption: Low power consumption
Digital Diagnostics Monitoring (DDM): Yes
This SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Juniper CTPSFP1GESX Comp SFP 1000BASEX
  • MFR Part No.
    8STCTPSFP1GESXS
  • Weight
    72g
  • Warranty
    Lifetime Warranty
  • Type
    Ethernet Switches
  • Dimensions
    12 x 14 x 65mm