Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Network Transceiver Modules
Paloalto Pan-Sfp-Sx Comp Xcvr 4F30441
By Addon
Order Code:
ZT1671538S
£46.99
each
Inc VAT (20%)
£281.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Tue, 17th Dec
In Stock
GBP
281.94
https://www.zoro.co.uk/shop/computers-and-electronics/network-transceiver-modules/paloalto-pan-sfp-sx-comp-xcvr-4f30441/p/ZT1671538S
Add to quotation
View all Network Transceiver Modules
Description
Paloalto Pan-Sfp-Sx Comp Xcvr 1G-Sx Lc 850Nm 550M Mmf Sfp In
Specifications
Specifications for Paloalto Pan-Sfp-Sx Comp Xcvr 4F30441
Depth
56.5mm
Height
8.5mm
Width
13.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome