0
1

SFP Transceiver 1000Basesx (Short Range Multimode)

Order Code: ZT1524009S

£139.99 Inc VAT (20%)


Description

NETGEAR SFP 1G Ethernet Fiber Module for Managed Switches. SFP transceiver type: Fiber optic, Maximum data transfer rate: 1250 Mbit/s, Interface type: SFP. Product colour: Silver, Housing material: Metal, Mean time between failures (MTBF): 87658 h. Input voltage: 3.3 V, Power consumption (typical): 0.5 W. Width: 57 mm, Depth: 13.8 mm, Height: 8.5 mm. Number of products included: 1 pc(s)

Specifications for SFP Transceiver 1000Basesx (Short Range Multimode)
  • Type
    Ethernet Switches
  • Wired/Wireless
    Wired
  • Data Rates
    1000MBps