300mbps Wall Plug WLAN N Range Extender

Order Code: ZT1537951S

£21.99 Inc VAT (20%)


Description

300mbps Wall Plug WLAN N Range Extender The 300Mbps Wi-Fi Range Extender connects to your router wirelessly, strengthening and expanding its signal into areas it canít reach on its own, achieving speed of 300Mbps. The Intelligent Signal lights help you quickly find the best location to install the range extender.

Specifications for 300mbps Wall Plug WLAN N Range Extender
  • Height
    67mm
  • Width
    110mm
  • Colour
    White
  • Type
    Network Receiver
  • Depth
    66mm
  • Dimensions
    110 x 65.8 x 75.2mm
  • Certification
    CE, RoHS
  • Connection
    Wall Plug
  • Data Rates
    Up to 300MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome