Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
1-Port 2.5Gbps PoE Network PCIe Card
By StarTech.com
Order Code:
ZT4972618S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/1-port-2-5gbps-poe-network-pcie-card/p/ZT4972618S
Add to quotation
View all Networking Hardware
Description
StarTech.com 1-Port 2.5Gbps NBASE-T PoE Network Card
Specifications
Technical Information
Specifications for 1-Port 2.5Gbps PoE Network PCIe Card
Product Type
PCI Cards
Weight
620g
Max Data Transfer Rate
2.5GBps
Capacity
1 Port
Connector Type
PCI Express x1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome