10G Open SFP Plus Network Card PCIe

Order Code: ZT1540087S

£299.99 Inc VAT (20%)


Description

10G Open SFP Plus Network Card PCIe This fibre network card delivers reliable, high-performance network connectivity, by adding an open SFP+ slot to your server or high-powered workstation. It provides an easy and cost-effective way to upgrade your server or workstation to a 10 Gigabit fibre network using the SFP+ module of your choice and gives you the flexibility to use either multimode or single-mode fibre.

Increase your network speed. Several factors drive the need for more bandwidth in your network infrastructure. An increase in the number of network users and data-intensive applications, such as multimedia streaming and large file transfers all contribute to the need for more bandwidth in your network infrastructure. This fibre NIC lets you take advantage of the increased speed and stability of a 10 Gigabit network, with†data transfers of up to†10Gbps.
Add scalable†network connections to your server or workstation

The fibre NIC is compatible with most 10GbE SFP+ transceivers. This gives you flexible and scalable configuration options for connecting your computer directly to a fibre network, at greater distances.

The card features an open SFP+ slot with support for†one interchangeable 10GBase SFP+ module. This gives you the option to use the fibre transceiver module that best suits†your network needs based on distance and connector type. StarTech.com offers a variety of†SFP+ transceiver modules including†the SFP10GLRST†single-mode SFP+†the SFP10GLRMST†multi-mode SFP+, and SFP10GSRST†multimode LC with DDM.†

In addition, StarTech.com†SFP+ Cables†provide a dependable solution for linking telecom and data communications equipment, such as routers and switches.

Enhance your network capabilities
The 10 Gigabit network card features the IntelÆ 82599 chipset, delivering the power, performance and enhanced capabilities you need for reliable network connections to your server or computer. The Intel chip offers many advanced features including IntelÆ Virtualization Technology for Connectivity, PXE network boot support and up to 15K jumbo frame support.

The PEX10000SFPI is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 10G Open SFP Plus Network Card PCIe
  • Depth
    135mm
  • Width
    18mm
  • Height
    120mm
  • Connector Type
    PCI Express x8
  • Type
    PCI Cards
  • Form
    Adapter Card
  • Weight
    102g
  • Internal Ports
    SFP+ Slot
  • Capacity
    1 Port

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome