Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
2 Port 10Gbps PCIe Network Adapter Card
By Startech
Order Code:
ZT5354492S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/2-port-10gbps-pcie-network-adapter-card/p/ZT5354492S
Add to quotation
View all Networking Hardware
Description
StarTech.com 2 Port 10Gbps PCIe Network Adapter Card
Specifications
Technical Information
Specifications for 2 Port 10Gbps PCIe Network Adapter Card
Product Type
PCI Cards
Capacity
2 Ports
Max Data Transfer Rate
10GBps
Weight
116g
Connector Type
PCI Express x4