2 Port PCIe SATA eSATA Controller Card

Order Code: ZT1540646S

£39.99 Inc VAT (20%)


Description

2 Port PCIe SATA eSATA Controller Card The PEXESAT322I PCI Express SATA III Controller Card (6 Gbps) gives you the option to add 2 internal or external SATA ports to your computer, through a single PCI Express (x1) card slot. The card features on board jumper selection, which enables you to configure the card to provide 2 internal or external SATA III ports, or one of each, as needed. The SATA III card features Port Multiplier (PM) support on each port, which allows multiple drives to be connected over a single cable when necessary to maximize the number of SATA device connections while reducing the amount of cabling required. The card is fully compliant with the SATA revision 3. 0 specification (up to 6Gbps of data bandwidth), enabling you to utilize the speeds of high performance hard drives and Solid State Drives (SSD), as well as SATA-based optical drives (CD-ROM, DVD-ROM, Blu-Ray). The PEXESAT322I SATA III Controller card is backed by our 2-year manufacturer warranty and free lifetime technical support.

See full description
Specifications for 2 Port PCIe SATA eSATA Controller Card
  • Height
    20mm
  • Width
    92mm
  • Weight
    48g
  • Depth
    121mm
  • Form
    SATA Controller Cards
  • Capacity
    2 Ports
  • Type
    PCI Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome