2 Port PCIe x4 Gbit Server Network Card

Order Code: ZT1539615S

£199.99 Inc VAT (20%)


Description

Startech 2 Port PCIe x4 Gbit Server Network Card The ST2000SPEXI PCI Express Dual Port Gigabit Network Card lets you add two gigabit Ethernet ports to a desktop computer through a single, four-lane (x4 or higher)PCI Express slot. Each port is fully compatible with IEEE 802.3/u/ab standards, for 10/100/1000 Mbps auto-negotiation.

This 2-port GbE network card is based on the high-performance IntelÆ I350 chipset, which offers several advanced driver options including IEEE 802.3ad link aggregation / teaming support, enabling you to add additional bandwidth to your system. Support for Jumbo Frames, full-duplex operation and 802.1q VLAN tagging also aid in creating an efficient network configuration.

Also useful for virtualization applications (check your VM software for chipset compatibility) or setting up a dual-homed host configuration, this dual-port network card lets you accommodate several complex network scenarios, to meet your business needs. For added versatility, the controller card is equipped with a standard profile bracket and includes a low-profile/half-height bracket for installation in small formfactor computers.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for 2 Port PCIe x4 Gbit Server Network Card
  • Form
    Adapter Card
  • Type
    PCI Cards
  • Weight
    165g
  • External Ports
    2 x RJ-45 Female
  • Connector Type
    1 x PCI Express x4 Male
  • Capacity
    2 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome