2 Port RS232 Serial Adapter PCIe Card

Order Code: ZT1540338S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

2 Port RS232 Serial Adapter PCIe Card This RS232 Serial Adapter Card lets you add two RS232 (DB9) serial ports to your computer through a PCI Express (PCIe) slot. It enables you to interact with serial devices, such as card readers, printers, PIN pads, and modems, at speeds of up to 921. 4Kbps. Maximum CompatibilityWith broad OS support, including for Windows and Linux, this PCI Express card is easy to integrate into mixed environments. The card comes pre-configured with a low-profile bracket, and includes an optional full-profile bracket, so installation is easy regardless of the case form factor. Experience Optimal TechnologyThis PCIe to serial adapter supports the following features:Compatible with industry standard 16950 UARTSupports max baud rate of up-to 921. 4KbpsProvides 5/12V power output on Pin 9 when external power is connected256-byte depth FIFO per transmitter and receiverSupports 9, 8, 7, 6, 5 data bitsAsix AX99100 chipsetPCI Express 1. 1 compliantPEX2S953LP is backed by a StarTech. com lifetime warranty and free lifetime technical support.

See full description
Specifications for 2 Port RS232 Serial Adapter PCIe Card
  • Weight
    55.6g
  • Form
    Serial Card
  • Type
    PCI Cards
  • Capacity
    2 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome