2 Port Sfp+ Ocp Network Card Intel X710

Order Code: ZT5354515S

£559.99 Inc VAT (20%)


Description

StarTech.com 2 Port 10Gbps SFP+ OCP 3.0 Server Network Card with Intel X710

Specifications for 2 Port Sfp+ Ocp Network Card Intel X710
  • Product Type
    PCI Cards
  • Max Data Transfer Rate
    10GBps
  • Connector Type
    4C+ (168-Pin)
  • Capacity
    2 Ports
  • External Ports
    2 - SFP+ Slot
  • Weight
    104g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome