4 Port Native PCIE RS232 Serial Card

Order Code: ZT1540500S

£109.99 Inc VAT (20%)


Description

StarTech 4 Port Native PCIE RS232 Serial Card The PEX4S553 4-Port Native PCI Express RS232 Serial Adapter Card with 16550 UART lets you add 4 RS232 (DB9) serial ports, using a single PCI Express expansion slot. Based on a native single-chip design, this 4-port serial adapter card allows you to harness the full capability offered by PCI Express (PCIe), while reducing the load applied to the CPU by as much as 48% over conventional bridge-chip serial cards. The RS232 Serial Adapter Card includes 4 half-height/low-profile brackets, allowing the card to be installed into almost any PC case, regardless of form factor. Backed by a StarTech. com Lifetime warranty and free lifetime technical support.

See full description
Specifications for 4 Port Native PCIE RS232 Serial Card
  • Type
    PCI Cards
  • Weight
    74g
  • Form
    Internal Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome