4 Port Quad Bus PCIe USB3 Card with UASP

Order Code: ZT1540695S

£109.99 Inc VAT (20%)


Description

4 Port Quad Bus PCIe USB3 Card with UASP The PEXUSB3S44V 4-Port PCI Express USB 3.0 Card lets you add four, dedicated 5 Gbps USB 3.0 ports to your PCIe x4-enabled PC. This independent port architecture improves USB 3.0 performance by transferring data on four individual channels to your computer, giving you faster file transfers.
When multiple devices are connected, traditional single bus USB 3.0 cards share your maximum bandwidth between all ports. By employing four host controller chipsets, each port operates on a separate independent transmission channel. Dedicating up to 5 Gbps to each USB port reduces performance bottlenecks, and effectively quadruples your total available to bandwidth to 20 Gbps.
Enhanced with UASP support (USB Attached SCSI Protocol), this USB 3.0 controller performs up to 70% faster than conventional USB 3.0 when paired with a UASP supported enclosure (Note: UASP requires a compatible operating system). Using a more efficient protocol than the traditional USB BOT (Bulk-Only Transport), UASP technology optimizes transfers by allowing multiple commands to be processed simultaneously, significantly increasing transfer speeds for less wait time on data transfers. See our UASP test results below for further details.
For high-power USB devices, this PCIe USB 3.0 card includes an optional SATA or LP4 power connector to connect to your system power supply and deliver up to 900mA of power per port to USB 3.0 bus-powered devices (500mA for USB 2.0). The USB 3.0 card also supports USB Battery Charging Specification 1.2 (Apple Mode only), letting you charge compatible Apple devices (iPhones and iPads) faster than a standard USB 3.0 port.
The controller card is compliant with USB 3.0 standards while offering backward compatibility with existing USB 2.0 / 1.1 devices. For added versatility, the USB 3.0 PCIe card is equipped with a standard profile bracket and includes a low-profile/half-height bracket for installation in small form-factor computers.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.
Improved Performance with UASP
UASP is supported in WindowsÆ 8, 8.1, Server 2012 and Linux kernel 2.6.37 or later. In testing UASP performed with up to a 70% faster read / 40% faster write speed over traditional USB 3.0 at peak performance.

At the same peak in testing, UASP also showed up to an 80% reduction in required processor resources.

Test results were obtained using an IntelÆ Ivy Bridge system, StarTech.com add-on USB 3.0 cards, a UASP-enabled StarTech.com enclosure, and a SATA III solid state drive.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4 Port Quad Bus PCIe USB3 Card with UASP
  • Capacity
    4 Ports
  • Warranty
    2 Year Warranty
  • Form
    USB 3.0 Cards
  • Weight
    92g
  • Type
    Pci Cards
  • Dimensions (W x D x H)
    120x16x15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome