60 Watt Poe+ Fiber To

Order Code: ZT1587046S

£259.99 Inc VAT (20%)


Description

60 Watt Poe+ Fiber To Ethernet Media Converter

Specifications for 60 Watt Poe+ Fiber To
  • Input Voltage
    48 - 56V
  • Weight
    153g
  • Height
    32mm
  • Depth
    104mm
  • Width
    81.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome