Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
AXE5400 Tri-Band Wi-Fi 6E Range Extender
By TP-Link
Order Code:
ZT4972951S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/axe5400-tri-band-wi-fi-6e-range-extender/p/ZT4972951S
Add to quotation
View all Networking Hardware
Description
TP-Link AXE5400 Tri-Band Mesh Wi-Fi 6E Range Extender
Specifications
Specifications for AXE5400 Tri-Band Wi-Fi 6E Range Extender
Product Type
Home Plug Network
Data Rates
Up to 2402 Mbps (6GHz)
Dimensions (W x D x H)
106.6x39.7x348.2mm
Colour
White
Certification
FCC, RoHS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome