Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
CPE605 23dBi 5GHz N150 Outdoor CPE Network Antenna
By TP-Link
Order Code:
ZT4188762S
£50.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
50.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/cpe605-23dbi-5ghz-n150-outdoor-cpe-network-antenna/p/ZT4188762S
Add to quotation
View all Networking Hardware
Description
TP Link CPE605 23dBi 5GHz N150 Outdoor CPE Network Antenna CPE605
Specifications
Specifications for CPE605 23dBi 5GHz N150 Outdoor CPE Network Antenna
Type
Wireless Network Adapters
Protocol
IEEE 802.11a/n
Certification
CE, FCC, RoHS, IP65
Connection
Wireless
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome