Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
Data Network Cabinet Wall Mounted 6U 450mm Depth Black
By Newlec
Order Code:
ZT5096096S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/data-network-cabinet-wall-mounted-6u-450mm-depth-black/p/ZT5096096S
Add to quotation
View all Networking Hardware
Description
Newlec DATA NETWORK CABINET WALL MOUNTED 6U 450MM DEPTH BLACK Acc (NEW2511) NL6UDWC450
Specifications
Specifications for Data Network Cabinet Wall Mounted 6U 450mm Depth Black
Number of Doors
1
Material
Steel
Depth
450mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome