Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
Euro Data Full Blank Module 25 x 50mm White
By Newlec
Order Code:
ZT5095898S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/euro-data-full-blank-module-25-x-50mm-white/p/ZT5095898S
Add to quotation
View all Networking Hardware
Description
Newlec EURO DATA FULL BLANK MODULE 25X50MM WHITE Acc (NEW2513) NLBP1A
Tags:
#BulkDiscount
Specifications
Specifications for Euro Data Full Blank Module 25 x 50mm White
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome