M430096X Starter Kit Switch L3 Managed 48 X 10 Gigabit SFP+ Front To Back Airflow Rackmountable

Order Code: ZT1520680S

£13,999.99 Inc VAT (20%)


Description

NETGEAR M4300-96X. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: None. MAC address table: 256000 entries, Switching capacity: 1920 Gbit/s. Rack mounting, Form factor: 2U

Specifications for M430096X Starter Kit Switch L3 Managed 48 X 10 Gigabit SFP+ Front To Back Airflow Rackmountable
  • Product Type
    Starter Kit Switch